SignalMaster® 30 ft. SPDT Float Switch Control Duty

Part #S1006097  |  Item #4410188  |  Manufacturer Part #1006097

$ 52.53 EACH

Volts:

125/250V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mechanically activated narrow angle switch designed to activate pump control panels and alarms in potable water, water and sewage applications
  • Float is not sensitive to rotation
  • Three year limited warranty
  • Mercury Free

Specifications

AMP: 5

CSA Certified: Yes

Cable Length ft : 30 ft

Collection: SignalMaster®

Color Finish: [Black, Green]

Color Finish Category: Blacks

Depth: 30 ft

Height: 4-41/100 in

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 13 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: AC

UL Listed: Yes

Volts: 125/250V

Width: 2-37/50 in

Wire Gauge: 18 ga