SJE Rhombus
SignalMaster® 30 ft. SPDT Float Switch Control Duty
Part #S1006101 | Item #4410195 | Manufacturer Part #1006101
Volts:
125/250VProduct Details
- Mechanically activated contacts with a rugged propylene float housing.
- Float is not sensitive to rotation
- Three year limited warranty
- Mercury Free
- NOTE: These switches are not recommended for controlling any load over 5 amps, electric loads less than 100 mA or 12VAC non-arcing electric loads
Specifications
AMP: 5
CSA Certified: Yes
Cable Length ft : 30 ft
Collection: SignalMaster®
Color Finish: [Black, Green]
Color Finish Category: Blacks
Depth: 30 ft
Height: 4-41/100 in
Material: Plastic
Material Type: Polypropylene
Maximum Pressure: 13 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 61
Power Source: AC
UL Listed: Yes
Volts: 125/250V
Width: 2-37/50 in
Wire Gauge: 18 ga