SK-39-PSO Series 4 in. Backup Painted Stainless Steel Flange

Part #ASK39PSO  |  Item #7390528  |  Manufacturer Part #SK-39-PSO

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #ASK39PSOItem #7390528Mfr. Part #SK-39-PSO

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1, ANSI B16.5

ASTM Specifications: ASTM A-36

Clean Bagged: No

Collection: SK-39-PSO Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flange Type: Grade

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

UL Listed: No