1/4 in. Air Valve

Part #VEN33  |  Item #660369  |  Manufacturer Part #VEN33

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Height: 3-3/4 in

Maximum Pressure: 6 psi