3/4 - 1/2 in. Air Vent in Nickel Plated
3/4 - 1/2 in. Air Vent in Nickel Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fits Pipe Size:
- 3/4 in - 1/2 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 4-5/8 in
- Material:
- Brass
- Pressure - Maximum:
- 5 psi