Skimming Rake with Pole

LSK3

Handle Length in

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blade is curved inward to retain scum and foam
  • Blade measures 28" wide and is 6" in height
  • Field tested and preferred by WWTP operators
  • Floating blade reduces operator strain
  • Move floating debris from clarifier with ease

SPECIFICATIONS

Handle Length in
144 in
Height
6 in
Length
12 ft
Material
Aluminum
NSF Certified
No
Type
Skimming Rake with Pole
UL Listed
No
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday