3 in. Zinc Plated Ductile Iron Pipe Clamp
3 in. Zinc Plated Ductile Iron Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc Plated
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 3 in
- Length:
- 4-3/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Weight:
- 6 lb