25 x 16 x 5 in. Air Filter MERV 8
25 x 16 x 5 in. Air Filter MERV 8
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement for: DB-25-16
Documents
Specifications
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 16 in
- MERV Rating:
- 8
- Size:
- 25 in x 16 in x 5 in
- Width:
- 25 in