Skuttle Manufacturing

6-7/8 in. Stainless Steel Steam Humidifier with Flush Timer

Part #SF602  |  Manufacturer Part #F60-2

Height:

6-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 6-7/8 in

Length: 11-7/8 in

Material: Stainless Steel

Width: 12-1/2 in