Skuttle Manufacturing 9-1/2 x 8-1/2 x 9-1/2 in. Bypass Humidifier

S45SH1

Height

8-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Durable, corrosion-resistant, stainless steel cabinet helps ensure long life
  • Energy efficient technology uses minimal water and electricity
  • Interior components remove easily for cleaning or replacement
  • Output capacity of 10 gal per day at 120°F
  • Reversible components permit versatile installation

SPECIFICATIONS

Depth
9-1/2 in
Height
8-1/2 in
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday