Skyline 6-3/4 in. GU24 Wall Sconce in Brushed Aluminum

Part #M72501A144PL  |  Item #4884104  |  Manufacturer Part #72501-A144-PL

$ 100.00 EACH

Color/Finish:
Brushed Aluminum

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Great Outdoors® Skyline wall mount
  • Brushed Aluminum
  • Metal shade glass
  • Includes one 26W GU24 spiral CFL bulb
  • Dimensions: 5" W x 7-1/2" H x 6-3/4" Ext
  • Aluminum construction
  • California Title 24 compliant

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Collection: Skyline

Color Finish: Brushed Aluminum

Color Finish Category: Greys

Depth: 6-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Number Of Lights: 1

UL Listed: No

Watts: 26

Width: 5 in