Skylon California Energy Commission Registered 56 SKYLON SHINY GREY / MATTE GREY

Part #M3SKYR56GRYD  |  Manufacturer Part #3SKYR56GRYD

Type:

M3SKYR56GRYD
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Skylon collection
  • 1 Array Integrated 15 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Includes a green, energy-efficient DC motor
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Remote included for easy operation
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Blade Finish: Matte Grey

Blade Pitch:

Blade Span: 56 in

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

Collection: Skylon

Color Finish: Grey

Color Finish Category: Greys

Energy Star Compliant: No

Indoor Outdoor: Indoor

Lighting Direction: Down Lighting

Material: Steel

Number Of Blades: 3

Number Of Lights: 1

Power Source: Hardwired

Type: M3SKYR56GRYD

Volts: 120V

Watts: 15

Width: 56 in