0 items

Slant/Fin 126 MBH Jkt/Accessories Oil Boiler 126000 BTU

SEC14

Input MBH

126 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Boiler is jacketed and assembled, less burner and circulator
  • Hinged, reversible swing out door and removable baffles for fast, easy service
  • Limited lifetime warranty
  • Maximum water temperature is 210° F
  • No cartridges to change
  • Resistant to thermal shock and corrosion
  • Three pass Eutectic heat exchanger maximizes heat transfer
  • Up to 87% efficiency

SPECIFICATIONS

BTU
126000
Height
32-7/8 in
Material
Cast Iron
Power Source
Oil

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday