0 items

Slant/Fin 3/4 in. Copper Heating Element

S103005

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4" copper tube with aluminum fins
  • For use with slant/fin multi/pak 80 baseboard enclosures
  • Output 770 Btuh @ 180° water in Slant/Fin 80D enclosure

SPECIFICATIONS

Inlet Outlet
3/4 in inlet
Length
8 ft
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday