0 items

Slant/Fin Base/Line® 2000 Baseboard with 1/2 in. Element

SBL50

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ample space above each heating element for a return line using standard copper fittings
  • Attractive design and Nu-White baked enamel finish look good in any room
  • Complete baseboard package contains fully assembled baseboard, complete with damper vane, 1/2" copper/aluminum heating element, expansion cradles, and 2" splice plate
  • Flared element tubes facilitate joining sections
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Output: 600 btu/h at 180°FF water
  • The 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Use for heating in tract housing, apartments and renovations
  • With 1/2" heating element

SPECIFICATIONS

BTU
600
Collection
Base/Line® 2000
Color Finish
Nu-White
Height
7-3/8 in
Length
2 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday