0 items

Slant/Fin Multi/Pak Enclosure / Element Assembly 80

S83A2

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" IPS Steel element (optional) is perfect for one-pipe and two-pipe steam
  • Engineer specified for multi-family housing, light commercial, and custom residential heating
  • Interchangeable elements meet a wide range of applications
  • It's built with hefty brackets and an 18 gauge front panel
  • Lengths: 2' to 14'
  • Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements
  • Output: 770 btu/h @ 180° water
  • Residential and light commercial hot water or steam heating
  • With a choice of elements for hot water or steam systems, output ranges from 690 to 840 btu/h (with 180° water temperature)

SPECIFICATIONS

Collection
Multi/Pak
Color Finish
White
Depth
3/4 in
Length
2 ft
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday