0 items

Slant/Fin Fine/LINE Baseboard Complete Assembly

S101401

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete baseboard assembly includes: 3/4" Copper/Aluminum heating element, enclosure, expansion cradles, support brackets, and damper vane
  • Features high strength support brackets, super-strong enclosure, and no-noise expansion cradles
  • High performance heating element ensures maximum heat output
  • Output is 750 btu/h/ft at 200° at 4 gpm flow
  • Provides gentle full room convection heating that blocks chilling drafts at the outside walls
  • Room control damper helps control individual room temperature
  • Special alloys and rust inhibitor finish ensure enclosures maintain their like-new beauty, even in high moisture areas

SPECIFICATIONS

Color Finish
Nu-White
Length
4 ft
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday