0 items

Slant/Fin Natural Gas Water Pilot Boiler

SSEEDP

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Installer friendly with features that make the contractor's installation and set-up quicker and easier
  • Limited lifetime warranty
  • Reliable natural draft design and high performance heating

SPECIFICATIONS

BTU
70000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
45-1/2 in
Ignition System
Intermittent Pilot
Input MBH
70 MBH
Material
Cast Iron
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday