10 ft. Enclosurelosure Only 2000
10 ft. Enclosurelosure Only 2000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Output: 600 Btuh @ 180° water
- Lengths: 2' to 10'
- Hot water heating in homes and apartments
- Flared element tubes facilitate joining sections
- Its attractive design and Nu-White baked enamel finish look good in any room.
- Slant/fin baseboard is fully assembled, ready for box-to-wall installation
- It provides gentle full room convection heating that blocks chilling drafts at the outside walls
- Base/line 2000, the competitive baseboard from slant/fin, is ideal for heating in tract housing, apartments and renovations
- 1 3/4" floor-to-front cover opening promotes good air circulation for effective convection heating
- Ample space above each heating element for a return line using standard copper fittings
Specifications
- Brand Model Compatibility:
- Base/Line® 2000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-3/4 in
- Length:
- 10 ft
- Width:
- 8-1/2 in