Slant/Fin 110 MBH Gas Condensing Boiler

SCHS110

Input MBH

110 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in digital control board with outdoor reset
  • Easy to install and maintain
  • Environmentally friendly
  • Improved venting orientation with flue test port
  • Limited 15-year warranty
  • Quiet operation

SPECIFICATIONS

BTU
110000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
33-3/8 in
Ignition System
Electric Spark
Input MBH
110 MBH
Material
Stainless Steel
Width
19-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday