3 ft. Enclosurelosure Only 2000
3 ft. Enclosurelosure Only 2000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Base/Line® 2000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-3/4 in
- Length:
- 3 ft
- Width:
- 8-1/2 in