3 ft. Enclosurelosure Only for Baseboard Heating Element 30
3 ft. Enclosurelosure Only for Baseboard Heating Element 30
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Same as fine/line 30 complete assembly but without heating element
- Lengths: 2' to 14'
- Enclosure only
- Shown with optional end cap
- A 2" wide splice plate set is packed with 5' lengths and longer
Specifications
- Color Finish Name:
- White
- Length:
- 3 ft