4 ft. Enclosurelosure Only 2000
4 ft. Enclosurelosure Only 2000
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Base/Line® 2000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-3/4 in
- Length:
- 4 ft
- Width:
- 8-1/2 in