4 in. Non Hinged Wall Trim 2000
4 in. Non Hinged Wall Trim 2000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" wide
- For use with base/line 2000 baseboard
Specifications
- Brand Model Compatibility:
- Base/Line® 2000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-3/8 in
- Length:
- 4 in
- Material:
- Cold Rolled Steel
- Product Type:
- Non Hinged Wall Trim