4 in. Solid Snap on Wall Trim30
4 in. Solid Snap on Wall Trim30
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" wide
- Non-hinged
- For use with fine/line 30 baseboard
Specifications
- Brand Model Compatibility:
- Fine/Line® 30 Decorator Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-7/8 in
- Length:
- 4 in
- Material:
- Steel
- Product Type:
- Snap-On Wall Trim