5 ft. Enclosurelosure Only 2000
5 ft. Enclosurelosure Only 2000
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A 2" wide splice plate set is packed with 5' lengths and longer
- Enclosure only package includes: enclosure, support brackets, and damper vane
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 5 ft