Slant/Fin
5 ft. Fine/LINE Baseboard Complete Assembly
Part #S101401S | Item #1731004 | Manufacturer Part #101401050
$
89.75
EACH
(Pricing is for 5 ft)
Length
Product Details
- Complete baseboard assembly includes: 3/4" copper/aluminum heating element, enclosure, expansion cradles, support brackets, damper vane, 2" wide splice plate with 5' lengths and longer
- Provides gentle full room convection heating that blocks chilling drafts at the outside walls
- Features high strength support brackets, super-strong enclosure, and no-noise expansion cradles
- Special alloys and rust inhibitor finish ensure enclosures maintain their like-new beauty, even in high moisture areas
- Room control damper helps control individual room temperature
- High performance heating element ensures maximum heat output
- Output is 750 btu/h/ft at 200° at 4 gpm flow
- Output is 750 btu/h/ft at 200° at 4 gpm flow
Documents
Specifications
Color Finish: Nu-White
Length: 5 ft
Material: Galvanized Steel