6 ft. Enclosurelosure Only for Heating Element 80
6 ft. Enclosurelosure Only for Heating Element 80
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Same as multi-pak 80 complete assembly, but without heating element
- Accepts slant/fin H-series heating elements
- Enclosure only
- Shown with optional end cap
- Splice plate set included with lengths 5' and longer
- Lengths: 2' to 14'
Specifications
- Brand Model Compatibility:
- Multi/Pak® 80-D Decorator Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-5/8 in
- Length:
- 6 ft
- Width:
- 9-3/4 in