Slant/Fin
6 ft. Fine/LINE Baseboard Complete Assembly
Part #S101401U | Item #1731101 | Manufacturer Part #101401060
$
107.70
EACH
(Pricing is for 6 ft)
Length
Product Details
- Rust-resistant, galvanized steel enclosures with nu-white enamel finish maintains beauty
- Commercial grade material at residential cost
- Designed for single homes, apartments and renovations
- Industry’s best high strength support brackets & no-noise expansion cradles
- Accommodates return line with short radius return bend
- Drawn steel end caps and wall trim provide a distinguished look
- Fully modulating, pivot mounted damper helps control individual room temperatures
- Extendable accessories for wall-to-wall fit with no cutting makes a neat installed appearance
- Easy to open zip-strip cartons
Documents
Specifications
BTU: 580
Color Finish: Nu-White
Color Finish Category: Whites
Depth: 2-11/16 in
Diameter: 3/4 in
Height: 7-7/8 in
Length: 6 ft
Material: Galvanized Steel