7 1/4 in. 90 Degree Outside Corner 30
7 1/4 in. 90 Degree Outside Corner 30
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with fine/line 30 baseboard
Specifications
- Coating:
- Galvanized
- Height:
- 6-3/4 in
- Material:
- Steel
- Width:
- 7-1/4 in