7 ft. Fine/LINE Baseboard Complete Assembly
7 ft. Fine/LINE Baseboard Complete Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides gentle full room convection heating that blocks chilling drafts at the outside walls
- Features high strength support brackets, super-strong enclosure, and no-noise expansion cradles
- Complete baseboard assembly includes: 3/4" copper/aluminum heating element, enclosure, expansion cradles, support brackets, damper vane, 2" wide splice plate with 5' lengths and longer
- High performance heating element ensures maximum heat output
- Output is 750 BTU/h/ft at 200° at 4 gpm flow
- Room control damper helps control individual room temperature
- Special alloys and rust inhibitor finish ensure enclosures maintain their like-new beauty, even in high moisture areas
Specifications
- BTU:
- 610
- Coating:
- Galvanized
- Color Finish Name:
- Nu-White
- Depth:
- 2-11/16 in
- Height:
- 7-7/8 in
- Length:
- 7 ft
- Material:
- Steel