Slant/Fin 8 in. Hand Valve Cover for Heating Element 80

S10342

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" wide
  • For use with multi/pak 80 baseboard
  • Left valve cover shown
  • Piano hinged for easy access

SPECIFICATIONS

Type
Right
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday