Slant/Fin Baseboard Compression Assembly in White

S102002

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates return line
  • Complete assembly includes: 3/4" copper/aluminum heating element, enclosure, brackets, plastic extension cradles, and damper
  • Flared element tubes facilitate joining sections
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • High performance heating element, sure grip support brackets and low profile reinforced enclosure provide a cost-effective installation that looks good for years
  • Output is 750 btu/h/ft at 200° at 4 gpm flow
  • Shipped fully assembled for fast, easy installation

SPECIFICATIONS

Color Finish
White
Length
3 ft
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday