2 ft. Complete Baseboard with 3/4 in. Element
Base/Line® 2000 2 ft. Complete Baseboard with 3/4 in. Element
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use for heating in tract housing, apartments and renovations
- Flared element tubes facilitate joining sections
- Includes fully assembled baseboard, damper vane, 3/4" copper/aluminum heating element and expansion cradles
- Fully modulating, pivot mounted damper helps control individual room temperatures
- Features 1-3/4" floor-to-front cover opening to promote good air circulation for effective convection heating
- Ample space above each heating element for a return line using standard copper fittings
Recommended Accessories
Specifications
- BTU:
- 600
- Collection:
- Base/Line® 2000
- Color Finish Name:
- Nu-White
- Height:
- 7-3/8 in
- Length:
- 2 ft