3 ft. Complete Baseboard with 1/2 in. Element

You last purchased this on
 
Slant/Fin

Base/Line® 2000 3 ft. Complete Baseboard with 1/2 in. Element

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

Base/Line® 2000 3 ft. Complete Baseboard with 1/2 in. Element

  • Fast #
  • Part #SBL50M
  • Item #2173274
  • Manufacturer Part #104001030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use for heating in tract housing, apartments and renovations
  • Flared element tubes facilitate joining sections
  • Complete baseboard package contains fully assembled baseboard, complete with damper vane, 1/2" copper/aluminum heating element, and expansion cradles
  • With 1/2" heating element
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Output: 600 btu/h at 180°F water
  • The 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Ample space above each heating element for a return line using standard copper fittings
  • Requires Certification

Recommended Accessories


Specifications

BTU:
600
Collection:
Base/Line® 2000
Color Finish Name:
Nu-White
Height:
7-3/8 in
Length:
3 ft