Slant/Fin
Base/Line® 2000 4 ft. Complete Baseboard with Element
Part #SBL75P | Item #1508996 | Manufacturer Part #104002040
$
52.68
EACH
(Pricing is for 4 ft)
Length
Product Details
- Includes fully assembled baseboard, damper vane, 3/4" copper/aluminum heating element and expansion cradles
- Use for heating in tract housing, apartments and renovations
- Flared element tubes facilitate joining sections
- Ample space above each heating element for a return line using standard copper fittings
- Features 1-3/4" floor-to-front cover opening to promote good air circulation for effective convection heating
- Fully modulating, pivot mounted damper helps control individual room temperatures
Documents
Specifications
BTU: 600
Collection: Base/Line® 2000
Color Finish: Nu-White
Height: 7-3/8 in
Length: 4 ft