5 ft. Complete Baseboard with 1/2 in. Element
Base/Line® 2000 5 ft. Complete Baseboard with 1/2 in. Element
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use for heating in tract housing, apartments and renovations
- Flared element tubes facilitate joining sections
- Complete baseboard package contains fully assembled baseboard, complete with damper vane, 1/2" copper/aluminum heating element, expansion cradles, and 2" splice plate
- With 1/2" heating element
- Fully modulating, pivot mounted damper helps control individual room temperatures
- Output: 600 btu/h at 180°F water
- The 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating
- Ample space above each heating element for a return line using standard copper fittings
Recommended Accessories
Specifications
- BTU:
- 600
- Collection:
- Base/Line® 2000
- Color Finish Name:
- Nu-White
- Height:
- 7-3/8 in
- Length:
- 5 ft