6 ft. Complete Baseboard with Element
Base/Line® 2000 6 ft. Complete Baseboard with Element
Package Quantity Info:
EA: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Commercial grade material at residential cost
- Designed for single homes, apartments and renovations
- Rust-resistant, galvanized steel enclosures with nu-white enamel finish maintains beauty
- Extendable accessories for wall-to-wall fit with no cutting makes a neat installed appearance
- Drawn steel end caps and wall trim provide a distinguished look
- Fully modulating, pivot mounted damper helps control individual room temperatures
- Accommodates return line with short radius return bend
- Industry’s best high strength support brackets & no-noise expansion cradles
- Easy to open zip-strip cartons
Recommended Accessories
Specifications
- BTU:
- 570
- Coating:
- Galvanized
- Collection:
- Base/Line® 2000
- Color Finish Category:
- Whites
- Color Finish Name:
- Nu-White
- Depth:
- 2-11/16 in
- Height:
- 7-3/8 in
- Length:
- 6 ft
- Material:
- Steel