7 ft. Complete Baseboard with Element

You last purchased this on
 
Slant/Fin

Base/Line® 2000 7 ft. Complete Baseboard with Element

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

Base/Line® 2000 7 ft. Complete Baseboard with Element

  • Fast #
  • Part #SBL75W
  • Item #1508999
  • Manufacturer Part #104002070
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use for heating in tract housing, apartments and renovations
  • Flared element tubes facilitate joining sections
  • Includes fully assembled baseboard, damper vane, 3/4" copper/aluminum heating element and expansion cradles
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Features 1-3/4" floor-to-front cover opening to promote good air circulation for effective convection heating
  • Ample space above each heating element for a return line using standard copper fittings
  • Requires Certification

Recommended Accessories


Specifications

BTU:
600
Collection:
Base/Line® 2000
Color Finish Name:
Nu-White
Height:
7-3/8 in
Length:
7 ft