Slant/Fin Enclosure for Baseboard Heating Element

S101403

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A 2" wide splice plate set is packed with 5' lengths and longer
  • Enclosure only
  • Lengths: 2' to 14'
  • Same as fine/line 30 complete assembly but without heating element
  • Shown with optional end cap

SPECIFICATIONS

Color Finish
White
Length
2 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday