Slant/Fin Enclosure Only 2000

SBLD

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 3/4" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Ample space above each heating element for a return line using standard copper fittings
  • Base/line 2000, the competitive baseboard from slant/fin, is ideal for heating in tract housing, apartments and renovations
  • Flared element tubes facilitate joining sections
  • Hot water heating in homes and apartments
  • It provides gentle full room convection heating that blocks chilling drafts at the outside walls
  • Its attractive design and Nu-White baked enamel finish look good in any room.
  • Lengths: 2' to 10'
  • Output: 600 Btuh @ 180° water
  • Slant/fin baseboard is fully assembled, ready for box-to-wall installation

SPECIFICATIONS

Color Finish
White
Length
10 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday