Fine/Line® 2 ft. Fine / Line Baseboard Complete Assembly 30

Part #S101401K  |  Item #1731045  |  Manufacturer Part #101401020

$ 35.90 EACH

Length:

2 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential hot water heating
  • Output: 610 btu/h @ 180° water
  • Lengths: 2' to 14'
  • Long acclaimed by contractors for it's construction quality and ease of installation, fine/line 30 is America's premier baseboard
  • Providing deluxe heating comfort in millions of homes, fine/line 30 provides gentle full room convection heating that blocks chilling drafts at the outside walls
  • For decades, fine/line 30 has been the industry standard for dependable baseboard heating
  • Quality fine/line 30 features include: - super strong enclosure that holds its shape
  • Quality fine/line 30 features include: - super strong enclosure that holds its shape
  • Accommodates return line
  • Flared element tubes facilitate joining sections

Specifications

Collection: Fine/Line®

Color Finish: White

Length: 2 ft

Material: Galvanized Steel