Fine/Line® 3 ft. Fine / Line Baseboard Complete Assembly 30

Part #S101401M  |  Item #1731035  |  Manufacturer Part #101401030

$ 53.85 EACH

Length:

3 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete baseboard assembly includes: 3/4" Copper/Aluminum heating element, enclosure, expansion cradles, support brackets, and damper vane
  • Provides gentle full room convection heating that blocks chilling drafts at the outside walls
  • Features high strength support brackets, super-strong enclosure, and no-noise expansion cradles
  • Special alloys and rust inhibitor finish ensure enclosures maintain their like-new beauty, even in high moisture areas
  • Room control damper helps control individual room temperature
  • High performance heating element ensures maximum heat output
  • Output is 750 btu/h/ft at 200° at 4 gpm flow
  • Output is 750 btu/h/ft at 200° at 4 gpm flow

Specifications

Collection: Fine/Line®

Color Finish: White

Length: 3 ft

Material: Galvanized Steel