Slant/Fin

Intrepid Residential Oil Boiler 179 MBH

Part #STR40HPZ  |  Manufacturer Part #36462251

Input MBH :

179 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

BTU Heat Rating: 176000 Btu/h

Boiler Type: Oil

CEC Compliant: For Sale in CA

Collection: Intrepid

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31-7/8 in

Input MBH : 179 MBH

Length: 31 in

Material: Cast Iron

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

Type: STR40HPZ