3/4 in. x 2 ft. Enclosurelosure / Element Assembly 80

You last purchased this on
 
Slant/Fin

Decorator 83-A Series 3/4 in. x 2 ft. Enclosurelosure / Element Assembly 80

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

Decorator 83-A Series 3/4 in. x 2 ft. Enclosurelosure / Element Assembly 80

  • Fast #
  • Part #S83A2K
  • Item #1641456
  • Manufacturer Part #103401020
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Output: 770 btu/h @ 180° water
  • Lengths: 2' to 14'
  • Residential and light commercial hot water or steam heating
  • Interchangeable elements meet a wide range of applications
  • It's built with hefty brackets and an 18 gauge front panel
  • With a choice of elements for hot water or steam systems, output ranges from 690 to 840 btu/h (with 180° water temperature)
  • Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements
  • 1 1/4" IPS Steel element (optional) is perfect for one-pipe and two-pipe steam
  • Engineer specified for multi-family housing, light commercial, and custom residential heating
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Decorator 83-A Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
Height:
8-7/8 in
Length:
2 ft
Material:
Steel