Multi/Pak 3/4 in. x 4 ft. Enclosurelosure / Element Assembly 80

Part #S83A2P  |  Item #1731026  |  Manufacturer Part #103401040

$ 96.16 EACH
(Pricing is for 4 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Complete baseboard package includes: Factory-assembled enclosure with 3/4" copper/aluminum heating element, brackets, expansion cradles, and damper
  • Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements
  • Interchangeable elements meet a wide range of applications
  • Wide assortment of heavy duty, full cut, precision made accessories, including drawn steel end caps and wall trim, provide a neat, finished look

Documents

Specifications

Collection: Multi/Pak

Color Finish: White

Depth: 3/4 in

Length: 4 ft

Material: Galvanized Steel