Slant/Fin
Multi/Pak 3/4 in. x 6 ft. Enclosurelosure / Element Assembly 80
Part #S83A2U | Item #1731057 | Manufacturer Part #103401060
$
144.24
EACH
(Pricing is for 6 ft)
Length
Product Details
- Complete baseboard package includes: Factory-assembled enclosure with 3/4" copper/aluminum heating element, brackets, expansion cradles, and damper
- Splice plate set also included with lengths 5' and longer
- Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements
- Interchangeable elements meet a wide range of applications
- Wide assortment of heavy duty, full cut, precision made accessories, including drawn steel end caps and wall trim, provide a neat, finished look
Documents
Specifications
Collection: Multi/Pak
Color Finish: White
Depth: 3/4 in
Length: 6 ft
Material: Galvanized Steel