8 ft. Enclosure/Element Assembly

You last purchased this on
 
Slant/Fin

Multi/Pak 8 ft. Enclosure/Element Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

Multi/Pak 8 ft. Enclosure/Element Assembly

  • Fast #
  • Part #S83A2X
  • Item #1641461
  • Manufacturer Part #103401080
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Splice plate set also included with lengths 5' and longer
  • Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements
  • Complete baseboard package includes: Factory-assembled enclosure with 3/4" copper/aluminum heating element, brackets, expansion cradles, and damper
  • Wide assortment of heavy duty, full cut, precision made accessories, including drawn steel end caps and wall trim, provide a neat, finished look
  • Interchangeable elements meet a wide range of applications
  • Requires Certification

Documents


Specifications

BTU:
1030
Coating:
Galvanized
Collection:
Multi/Pak
Color Finish Name:
Nu-White
Depth:
3-1/2 in
Height:
8-7/8 in
Length:
8 ft
Material:
Steel