Slat SLAT 24IN LED BATHROOM VANITY & WALL LIGHT IN BRUSHED ALUMINUM

Part #MWS80624AL  |  Manufacturer Part #WS-80624-AL

Type:

MWS80624AL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brushed aluminum construction, with white acrylic diffuser and high powered dimmable LED's.
  • CEC Title 24, and low profile ADA compliant. Can be mounted vertically, horizontally or on ceiling.
  • Electronic transformer located inside of 2in junction box. Conversion plate included for 4in junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 85,000, Color Temp: 3000K.
  • Standards: ETL & ETL listed for damp locations.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Slat

Color Finish: Brushed Aluminum

Color Finish Category: Greys

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3 in

Indoor Outdoor: Indoor

Length: 22/25 in

Light Bulb Beam Type: Flood

Lighting Style: Modern

Lumens: 1504

Lumens per Watt LPW : 79

Material: Aluminum

Number Of Lights: 1

Number Of Pieces: 1 Piece

Power Source: Electric

Type: MWS80624AL

UL Listed: No

Volts: 120V

Watts: 19

Width: 24 in

Wire Gauge: 19 ga