SLDS PUMP 2 55 HP

Part #A316295  |  Item #4932628  |  Manufacturer Part #3162-95

Call for Pricing EACH

Type:

A316295
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty cast iron construction
  • Removable/replaceable cast iron wear plate/volute to ensure a long life
  • Clog resistant impeller for solids handling
  • Mounted in a roll cage

Documents

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flow Rate: 175 gpm

Horsepower: 5-1/2 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Feet of Head: 125

Maximum Temperature: 180

Power Source: Engine Driven

Pump Body Material: Cast Iron

Type: A316295